Order Entry
Czech Republic
ContactUsLinkComponent
 
Benzoic acid 99.6% ACS
 
undefined
Benzoic acid 99.6% ACS
 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.005 %
  • Titration with NaOH:
    ≥99.5 %
  • Chlorine compounds (as Cl):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as S):
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 % (in methanol)
  • KMnO4-reducing substance:
    Passes test
  • Freezing point:
    122°C to 123°C

 

 

Frequently Bought Together