Order Entry
Czech Republic
ContactUsLinkComponent
4-Chlorophenylhydrazinium chloride 97%
Irritant
4-Chlorophenylhydrazinium chloride 97%
Certificates
undefined
Irritant
4-Chlorophenylhydrazinium chloride 97%

Specification Test Results

  • Appearance:
    White to pink to light brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    96.0 to 104.0 %
  • Loss on drying:
    ≤3 % (1 g, 105°C)
  • HPLC:
    ≥96.0 %
  • Residue after evaporation:
    ≤0.0005 %
  • Free amine:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together