Order Entry
Czech Republic
ContactUsLinkComponent
2-Chlorophenylhydrazinium chloride 97%
Irritant
Environment
2-Chlorophenylhydrazinium chloride 97%
Certificates
undefined
Irritant
Environment
2-Chlorophenylhydrazinium chloride 97%

Specification Test Results

  • Appearance:
    White to light pink to tan Powder or crystals
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥96.0 %
  • HPLC:
    ≥96.0 %
  • TLC:
    ≥96.0 %
  • Specific optical rotation:
    -2.9° to -3.9° (20°C, 589 nm) (c=1 in DMF)
  • Residual solvents:
    ≤15.0 % EtOAc

Specification Test Results

Related Information

Frequently Bought Together