Order Entry
Czech Republic
ContactUsLinkComponent
Filament packaging tapes, 8981, Scotch®
Filament packaging tapes, 8981, Scotch®
Catalog # 817-0452
Supplier:  3M
undefined
Filament packaging tapes, 8981, Scotch®
Catalog # 817-0452
Supplier:  3M

Specifications

  • Width:
    50 mm
  • Description:
    Filament tape, with synthetic rubber adhesive
  • Seq:
    02
  • Pk:
    1 Roll

Specifications

About this item

These high performance 8981 filament packaging tapes are made of Scotchpro™ PP film reinforced with continuous glass yarn and synthetic rubber adhesive.

  • Backing provides excellent resistance to nicks, abrasion and moisture
  • High shear adhesion for low unit cost
  • Heavy-duty closure of hard-to-adhere or high recycled content fiberboard

Length: 50,0 m

Colour: Transparent