Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Filtration capsules, Sartoclean® GF MidiCaps

Filtration capsules, Sartoclean® GF MidiCaps

Sartoclean GF Size 9, 0,8 μm, 2000 cm²
Catalog # SARP5605304E9-OO-A
Supplier:   Sartorius
Filtration capsules, Sartoclean® GF MidiCaps
Catalog # SARP5605304E9-OO-A
Supplier:  Sartorius
Filtration capsules, Sartoclean® GF MidiCaps
Filtration capsules, Sartoclean® GF MidiCaps

Sartoclean GF Size 9, 0,8 μm, 2000 cm²

Price
19 500,00 Kč
Log in for availability
1 * 4 KS
Product Details & Documents

Ready-to-connect units contains a multi-step combination of filters for effective and economical particle removal.

  • Ultra-low unspecific binding membrane
  • More economical process flow
  • Increased total throughput performance

The heterogeneous double layer is protected by a layer of glass fleece. This increased the total throughput performance of the membrane double layer and adds an adsorptive component to filtration process.

Specifications
  • Filtration area:
    2000 cm²
  • Pore size:
    0,8 μm
  • Type:
    Sartoclean GF Size 9
  • Seq:
    03
  • Inlet/outlet:
    OO (Hose Barb/Hose Barb)
  • Cat. No.:
    SARP5605304E9-OO-A
  • Max. pressure:
    5 bar @ 20 °C
  • Ø×L:
    77×197 mm