Order Entry
Czech Republic
ContactUsLinkComponent
trans-2-Hexenal 99%
Flammable
Toxic
Environment
trans-2-Hexenal 99%
Certificates
undefined
Flammable
Toxic
Environment
trans-2-Hexenal 99%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4440 to 1.4500 (20°C, 589 nm)
  • Density:
    (20°C) 0.843 to 0.849 g/ml
  • GC:
    ≥98.5 %
  • Acid value:
    ≤5 mg KOH/g
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Arsenic (As):
    ≤1 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤2 ppm
  • Zinc (Zn):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together