Order Entry
Czech Republic
ContactUsLinkComponent
Calorimeters, C 200
Calorimeters, C 200
Supplier:  IKA
Certificates
undefined
Calorimeters, C 200
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAA10002387
  • 431-2900
  • Absorbed power:
  • 120 W
  • 120 W
  • Permitted ambient temperature:
  • 20...25 °C
  • 20...25 °C
  • Permitted ambient relative humidity:
  • 80 %
  • 80 %
  • Max. measurement range:
  • 40000 J
  • 40000 J
  • Reproducibility (upon analysis with 1 g benzoic acid):
  • 0,1% RSD
  • 0,1% RSD
  • Measuring modes:
  • Isoperibolic, dynamic, manual, time controlled
  • Isoperibolic, dynamic, manual, time controlled
  • Duration of measurement:
  • Isoperibolic: ~ 17 min
    Dynamic: ~ 8 min
    Manual: ~ 17 min
    Time controlled: ~ 14 min
  • Isoperibolic: ~ 17 min
    Dynamic: ~ 8 min
    Manual: ~ 17 min
    Time controlled: ~ 14 min
  • Oxygen working pressure:
  • 30 bar
  • 30 bar

Specifications

Frequently Bought Together