Order Entry
Czech Republic
ContactUsLinkComponent
 
n-Hexane 99+% for analysis
 
undefined
n-Hexane 99+% for analysis

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Sulfur compounds (as S):
    ≤0.005 %
  • Free acid (CH3COOH):
    ≤0.002 %
  • Thiophene:
    Passes test

 

Frequently Bought Together