Order Entry
Czech Republic
ContactUsLinkComponent
 
 
n-Dodecane 99%, pure
 
undefined
 
n-Dodecane 99%, pure
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4210 to 1.4230 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Heavy metals (ICP-OES):
    ≤5 ppm (as Pb)
  • Titrable acid:
    ≤0.0008 meq/g
  • Insoluble matter:
    ≤0.01 %
  • Reducing sugars:
    Passes test

 

 

Frequently Bought Together