Order Entry
Czech Republic
ContactUsLinkComponent
Methanol ≥99.8% ACS for spectroscopy
Methanol ≥99.8% ACS for spectroscopy
   Sustainable Options Available
Certificates
undefined
Methanol ≥99.8% ACS for spectroscopy
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (K.F.)
  • Solubility:
    (In water) Passes test
  • GC:
    ≥99.8 %
  • UV:
    at 205 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Substance darkened by H2SO4:
    Passes test
  • Carbonyl compounds:
    ≤0.001 % (each of acetone, formaldehyde, acetaldehyde)
  • Titrable acid:
    ≤0.0003 meq/g
  • Titrable base:
    ≤0.0002 meq/g
  • KMnO4-reducing substance:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together