Order Entry
Czech Republic
ContactUsLinkComponent
Methanol 99.8% for HPLC
Methanol 99.8% for HPLC
   Sustainable Options Available
Certificates
undefined
Methanol 99.8% for HPLC
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.8 %
  • UV:
    at 210 nm A: ≤0.2
  • Wavelength at 1 A.U.:
    ≤205 nm
  • Residue after evaporation:
    ≤5 ppm
  • Acidity/alkalinity:
    ≤0.0002 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together