Order Entry
Czech Republic
ContactUsLinkComponent
Chloroform 99.9% stabilised, ECD tested for residue analysis, for pesticide residue analysis residue <0.0005%
Toxic
Health
Chloroform 99.9% stabilised, ECD tested for residue analysis, for pesticide residue analysis residue <0.0005%
Certificates
undefined
Toxic
Health
Chloroform 99.9% stabilised, ECD tested for residue analysis, for pesticide residue analysis residue <0.0005%
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.01 % (Coulometric)
  • GC:
    ≥99.9 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    0.0035 to 0.005 %w/w Amylene
  • GC/ECD (as lindane):
    ≤5 ng/l
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity (HCl):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together