Order Entry
Czech Republic
ContactUsLinkComponent
1,2-Dichloroethane 99+% ACS for spectroscopy
Toxic
Health
Flammable
1,2-Dichloroethane 99+% ACS for spectroscopy
Certificates
undefined
Toxic
Health
Flammable
1,2-Dichloroethane 99+% ACS for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 % (Coulometric)
  • GC:
    ≥99.0 %
  • UV:
    at 228 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Titrable acid:
    ≤0.0003 meq/g

Specification Test Results

Related Information

Frequently Bought Together