Order Entry
Czech Republic
ContactUsLinkComponent
Citric acid, anhydrous 99.5% for analysis
Irritant
Citric acid, anhydrous 99.5% for analysis
Certificates
undefined
Irritant
Citric acid, anhydrous 99.5% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.05 %
  • Titration with NaOH:
    ≥99.5 %
  • Substance darkened by H2SO4:
    Passes test
  • Chloride (Cl):
    ≤10 ppm
  • Oxalate (C2O4):
    ≤500 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Arsenic (As):
    ≤1 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together