Order Entry
Czech Republic
ContactUsLinkComponent
 
Potassium acetate ≥99% ACS
 
undefined
Potassium acetate ≥99% ACS
 

 

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.003%
  • Heavy Metals:
    ≤ 0.0005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0005%
  • Magnesium:
    ≤0.002%
  • pH (5%, Water) @25 °C:
    6.5 – 9
  • Phosphate:
    ≤0.001%
  • Purity:
    ≥99%
  • Sodium:
    ≤0.03%
  • Sulphate:
    ≤0.002%

 

 

Frequently Bought Together