Order Entry
Czech Republic
ContactUsLinkComponent
 
Potassium acetate 99+% for analysis
 
undefined
Potassium acetate 99+% for analysis

 

  • Appearance:
    White Granular powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1.0 %
  • pH:
    7.5 to 9.0 (5% soln. at 20°C)
  • Titration with HClO4:
    99.0 to 101.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together