Order Entry
Czech Republic
ContactUsLinkComponent
Butyl acetate ≥99.5% (by GC), EMSURE® for analysis, Supelco®
Flammable
Irritant
Butyl acetate ≥99.5% (by GC), EMSURE® for analysis, Supelco®
Supplier:  Merck
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
Butyl acetate ≥99.5% (by GC), EMSURE® for analysis, Supelco®
Supplier:  Merck
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Purity (GC):
    ≥ 99.5 %
  • Identity (IR):
    conforms
  • Color:
    ≤ 10 Hazen
  • Acidity:
    ≤ 0.0017 meq/g
  • Readily carbonizable substances:
    conforms
  • n-Butyl alcohol (GC):
    ≤ 0.2 %
  • n-Butyl formiate (GC):
    ≤ 0.1 %
  • n-Butyl propionate (GC):
    ≤ 0.1 %
  • Evaporation residue:
    ≤ 0.001 %
  • Water:
    ≤ 0.1 %
  • Al (Aluminium):
    ≤ 0.00005 %
  • B (Boron):
    ≤ 0.000002 %
  • Ba (Barium):
    ≤ 0.00001 %
  • Ca (Calcium):
    ≤ 0.00005 %
  • Cd (Cadmium):
    ≤ 0.000005 %
  • Co (Cobalt):
    ≤ 0.000002 %
  • Cr (Chromium):
    ≤ 0.000002 %
  • Cu (Copper):
    ≤ 0.000002 %
  • Fe (Iron):
    ≤ 0.00001 %
  • Mg (Magnesium):
    ≤ 0.00001 %
  • Mn (Manganese):
    ≤ 0.000002 %
  • Ni (Nickel):
    ≤ 0.000002 %
  • Pb (Lead):
    ≤ 0.00001 %
  • Sn (Tin):
    ≤ 0.00001 %
  • Zn (Zinc):
    ≤ 0.00001 %

Specification Test Results

Related Information

Frequently Bought Together