Order Entry
Czech Republic
ContactUsLinkComponent
Single-channel, 8-channel, and 12-channel pipettors, Corning® Lambda™ Plus
Single-channel, 8-channel, and 12-channel pipettors, Corning® Lambda™ Plus
Catalog # CORN4083
Supplier:  Corning
   Low Manufacturing Impact
undefined
Single-channel, 8-channel, and 12-channel pipettors, Corning® Lambda™ Plus
Catalog # CORN4083
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Volume:
    50 - 300 µl
  • Description:
    8-channel pipette, non sterile, reusable
  • Seq:
    10
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Warsaw
  • Accuracy:
    ±1,6 - ±1,0 %
  • Imprecision:
    <1,5 - <0,6 %
  • Pk:
    1
  • Recommended tips:
    200/300 µl

Specifications

About this item

Available in single-, eight-and twelve-channel configurations, all Lambda™ Plus pipettors feature smooth plunger movement and extremely low pipetting forces.

  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipette tips
  • Adjustable tip ejector
  • Volume can be set by turning either the thumb wheel or the plunger button
  • Locking mechanism prevents accidental change

The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

Certifications: Factory calibrated to strict ISO 8655 standards.
Ordering information: Three-year manufacturer warranty.