Digital microplate shakers, Corning® LSE™
Catalog # CORN6781-4
Supplier: Corning
Specifications
- Control type:Single-knob
- No. of microplates held:4
- Orbit:3 mm
- Speed range:100 - 1200 min⁻¹
- Description:Digital microplate shaker, LSE, stainless steel platform, 3 digit display, EU plug
- Model:LSE digital
- Max. load:0,3 kg
- Power:230 V, 50/60 Hz
- Timer:30 s to 99 min 50 s in steps of 10 s, under 10 min in steps of 1 s, timer HOLD function
- Weight:4,3 kg
- W×D×H:170×275×130 mm
- Pk:1