Vortex mixers, LSE™, Corning
Catalog # CORN6776
Supplier: Corning
Specifications
- Speed range:0 - 3400 min⁻¹
- Description:LSE™ vortex mixer, EU-plug
- Seq:01
- Model:LSE
- Power supply:230 V, 50/60 Hz
- Weight:2,2 kg
- W×D×H:160×140×130 mm
- Pk:1
Specifications
About this item
The variable speed LSE vortex mixer provides fast, efficient mixing with minimal vibration. The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes.
- Variable speed for gentle to vigorous mixing
- Optimised counter balance for minimal vibration
- Lightweight and portable
- Mix a variety of tubes and plates with optional accessory heads
- Touch and continuous mix modes
Delivery: Supplied with cup head for all standard microtubes and centrifuge tubes, all other accessories must be ordered separately.