Order Entry
Czech Republic
ContactUsLinkComponent
Zinc(II) nitrate hexahydrate 98%, extra pure
Irritant
Oxidizing
Environment
Zinc(II) nitrate hexahydrate 98%, extra pure
Certificates
undefined
Irritant
Oxidizing
Environment
Zinc(II) nitrate hexahydrate 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Titration Complexometric:
    ≥97.5 %
  • Chloride (Cl):
    ≤100 ppm
  • Iron (Fe):
    ≤20 ppm
  • Lead (Pb):
    ≤100 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together