Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
 
undefined
 
 
 
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
 

 

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.005 % (Coulometric)
  • GC:
    ≥99.80 %
  • Stabilizer:
    ≥200 ppm BHT
  • Residue after evaporation:
    ≤0.001 %
  • Filt.over 0.2 micron PFTE:
    Filtered
  • Acidity (CH3COOH):
    ≤0.0005 meq/g
  • Peroxides:
    ≤0.0025 % (as H2O2)

 

Frequently Bought Together