Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Magnesium nitrate hexahydrate 99+% for analysis
 
undefined
 
Magnesium nitrate hexahydrate 99+% for analysis

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    5.0 to 8.2 (5 % in water at 20°C)
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Barium (Ba):
    ≤20 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤5 ppm
  • Strontium (Sr):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together