Order Entry
Czech Republic
ContactUsLinkComponent
Calcium nitrate tetrahydrate 99+% ACS
Corrosive
Irritant
Calcium nitrate tetrahydrate 99+% ACS
Certificates
undefined
Corrosive
Irritant
Calcium nitrate tetrahydrate 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    99.0 to 103.0 %
  • pH:
    5.0 to 7.0 (5 % at 25°C)
  • Chloride (Cl):
    ≤50 ppm
  • Nitrite (NO2):
    ≤10 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤500 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Strontium (Sr):
    ≤500 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together