Order Entry
Czech Republic
ContactUsLinkComponent
Sodium thiosulphate pentahydrate 99+%, extra pure
Sodium thiosulphate pentahydrate 99+%, extra pure
Certificates
undefined
Sodium thiosulphate pentahydrate 99+%, extra pure

Specification Test Results

  • Appearance:
    Colorless to white Crystals
  • Titration Iodimetric:
    99.0 to 101.0 %
  • pH:
    6 to 8.4 (10 % at 20°C)
  • Chloride (Cl):
    ≤500 ppm
  • SO4 and SO3 (as SO4):
    ≤0.2 %
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤5 ppm
  • Sulfur (S):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together