Order Entry
Czech Republic
ContactUsLinkComponent
 
(±)-1,2-Propanediol 99+% for analysis
 
undefined
(±)-1,2-Propanediol 99+% for analysis
 

 

  • Appearance:
    Clear viscous liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4310 to 1.4330 (20°C, 589 nm)
  • Water:
    ≤0.2 % (Coulometric)
  • GC:
    ≥99 %
  • Color scale:
    ≤10 APHA
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.5 ppm
  • Acidity (CH3COOH):
    ≤0.005 %

 

 

Frequently Bought Together