Order Entry
Czech Republic
ContactUsLinkComponent
Orthophosphoric acid 85% in water, extra pure
Corrosive
Orthophosphoric acid 85% in water, extra pure
Certificates
undefined
Corrosive
Orthophosphoric acid 85% in water, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Color scale:
    ≤35 APHA
  • Titration with NaOH:
    84.5 to 86.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Arsenic (As):
    ≤2 ppm
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together