Order Entry
Czech Republic
ContactUsLinkComponent
Hydrochloric acid fuming 37% in water for analysis
Hydrochloric acid fuming 37% in water for analysis
Certificates
undefined
Hydrochloric acid fuming 37% in water for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear solution
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    35.0 to 39.0 %
  • Free chlorine:
    ≤4 ppm
  • Aluminium (Al):
    ≤0.5 ppm
  • Arsenic (As):
    ≤0.05 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤1 ppm
  • Chromium (Cr):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.5 ppm

Specification Test Results

Related Information

Frequently Bought Together