Order Entry
Czech Republic
ContactUsLinkComponent
Methylamine 40% in aqueous solution for synthesis, Sigma-Aldrich®
Flammable
Toxic
Corrosive
Methylamine 40% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Flammable
Toxic
Corrosive
Methylamine 40% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -40 °C
  • Boiling Point:
    48 °C
  • Vapor Pressure:
    370 hPa (25 °C)
  • Flash Point:
    -18 °C
  • Explosion Limit:
    5.2 - 26.4 %(V)
  • Density:
    0.90 g/cm3 (20 °C)
  • pH:
    14 (H2O, 20 °C)
  • Ignition Point:
    425 °C

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together