Order Entry
Czech Republic
ContactUsLinkComponent
Chloroform-[D₁] 99.6+ atom % D for NMR spectroscopy
Chloroform-[D₁] 99.6+ atom % D for NMR spectroscopy
Certificates
undefined
Chloroform-[D₁] 99.6+ atom % D for NMR spectroscopy

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.02 % (Coulometric)
  • D-Enrichment:
    ≥99.60 %
  • Residue after evaporation:
    ≤0.01 %
  • Calcium (Ca):
    ≤1 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.05 ppm
  • Magnesium (Mg):
    ≤0.5 ppm
  • Potassium (K):
    ≤0.2 ppm
  • Sodium (Na):
    ≤1 ppm
  • Zinc (Zn):
    ≤0.5 ppm
  • Total phosphorus (P):
    ≤0.2 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤0.5 ppm

Specification Test Results

Related Information

Frequently Bought Together