Water purification systems, PURELAB® Classic
Supplier: ELGA LabWater
Certificates
About this item
An ideal choice for Laboratories that require more than 20 L of type 1 water per day. The adjustable flow rate can reach 2 L/min and quality control measures guarantee ultra-pure water with a Low Level of bacteria. This compact, Lightweight device is designed and manufactured to produce ultra-pure water of the highest quality whilst ensuring ease of use and minimal maintenance requirements. The microprocessor-controlled management system ensures the unit is efficient and easy to use. An economical device for producing ultra-pure 18 MΩcm water at temperatures above 25 °C. The unit can be used for analytic applications, such as HPLC, atomic absorption, ion chromatography and molecular biology.
- Can be installed on the wall or on a bench
- Recirculation maintains maximum water quality
- Digital display of measured parameters
- Practical inspection doors ensure direct access to parts for easy maintenance
- Audio-visual alarms
Delivery: Cartridges and filters have to be ordered separately.
Specifications
- Catalog No:
- 171-0340
- 171-0341
- Model:
- Classic DI
- Classic UV
- Feed water:
- Pre-treated (RO/SDI/distilled)
- Pre-treated (RO/SDI/distilled)
- Flow rate:
- Up to 2 l/min
- Up to 2 l/min
- TOC content:
- 3 - 10 ppb
- 1 - 3 ppb
- Resistivity at +25 °C:
- 18,2 MΩ-cm
- 18,2 MΩ-cm
- Bacteria:
- <1 CFU/ml
- <0,1 CFU/ml
- Endotoxin:
- -
- -
- RNases:
- -
- -
- DNases:
- -
- -
- W×D×H:
- 410×365×490 mm
- 410×365×490 mm
- Weight:
- 14 kg
- 14,5 kg
Specifications
Frequently Bought Together