Deionisers, Micromeg
Catalog # 171-0484
Supplier: ELGA LabWater
Specifications
- Description:Deioniser, Micromeg
- W×D×H:200×230×550 mm
- Max. flow rate:90 l/h
- Weight:6,5 kg
- Pk:1
Specifications
About this item
This wall mounted disposable deioniser produces water up to a quality of 10M.-cm at flows of up to 90 l/hr. Designed for users with a requirement for low volumes deionised water, the Micromeg requires no electrical input as its water quality meter is battery operated.
- Disposable cartridge
- New cartridge can be installed in seconds