Order Entry
Czech Republic
ContactUsLinkComponent
Portable turbidity meters, Turb® 355
Portable turbidity meters, Turb® 355
  705-0712
 :  WTW
undefined
Portable turbidity meters, Turb® 355
  705-0712
 :  WTW

 

  • Model:
    Turb® 355
  • Range:
    0 – 1100 NTU
  • Accuracy:
    ±2,0 % or ±0,1 (1 - 500) ; ±3,0 (500 - 1100) % NTU
  • Calibration:
    Automatic 1 - 3 points
  • Resolution:
    0,01 ; 0,10 ; 1,00 NTU depending on the range
  • Sample volume:
    15 ml
  • Description:
    Portable turbidity meter IR
  • Seq:
    001
  • W×D×H:
    70×165×48 mm
  • Cuvettes Ø×H:
    25×45 mm
  • Power supply:
    AAA (manganese) batteries
  • Reproducibility:
    ±1,0 % or ±0,05 NTU
  • Response time:
    14 seconds
  • Weight:
    1200 g
  • Illumination:
    Infrared
  • Pk:
    1

 

 

The Turb 355 provide the user with the choice to perform nephelometric measurements at 90° scattered light, either with an infrared or tungsten white light source.

  • Battery power for more than 1500 measurements
  • Waterproof housing with easy to use operation
  • Rugged carrying case for field use

Typically used for spot analysis in the field, especially for applications above one.

The Turb 430 Series offers portable meters, with lab option via LabStation, for all applications including drinking water testing, environmental monitoring, laboratory reference measurements and process control. They fullfill AQA requirements for data evaluation by offering calibration interval setting and GLP-compliant data export to a PC with LSdata software option. The meters measure scattered light charateristics according to the European Pharmacopoeia 5.0. Both instruments provide accurate and precise measurements at low range, eg in drinking water, without any problems.

 : Supplied with carrying case, three calibration standards (0,02 ; 10 ; 1000 NTU), two cuvettes, cleaning tissues and four batteries.