Order Entry
Czech Republic
ContactUsLinkComponent
Incubating shaker, KS 4000 i/ic control
Incubating shaker, KS 4000 i/ic control
Supplier:  IKA
Certificates
undefined
Incubating shaker, KS 4000 i/ic control
Supplier:  IKA

Specifications

  • Catalog No:
  • 444-0489
  • 444-0298
  • Model:
  • KS 4000 ic control with cooling coil
  • KS 4000 i control
  • Shaking motion:
  • Orbital
  • Orbital
  • Temperature range:
  • Ambient +5…80 °C
  • Ambient +5…80 °C
  • Temperature stability:
  • ±0,1 °C (200 ml water at target temperature of 37 °C, RT 25 °C)
  • ±0,1 °C (200 ml water at target temperature of 37 °C, RT 25 °C)
  • Speed range:
  • 10 - 500 min⁻¹
  • 10 - 500 min⁻¹
  • Max. load with attachments:
  • 20 kg
  • 20 kg
  • Power input/output:
  • 1120/1000 W
  • 1120/1000 W
  • Permissible ambient temperature:
  • 15...32 °C
  • 15...32 °C
  • Platform W×D:
  • 440×440 mm
  • 440×440 mm
  • Int. height:
  • 325 mm
  • 325 mm
  • W×D×H:
  • 580×750×520 mm
  • 580×750×520 mm
  • Weight:
  • 55 kg
  • 50 kg
  • Orbit:
  • Ø 20 mm
  • Ø 20 mm

Specifications

Frequently Bought Together