Reciprocating shaker, LS 500
Catalog # 444-0155
Supplier: GERHARDT
Specifications
- Shaking motion:Reciprocating
- Speed range:20 - 200 min⁻¹
- Stroke:50 mm
- Description:LS 500
- Environmentally Preferable:
- Model:LS 500
- Max. load:30 kg
- Platform W×D:540×370 mm
- Weight:28 kg
- W×D×H:610×510×120 mm
- Pk:1
Specifications
About this item
Laboratory scale platform shakers, which are ideal for extractions, microbiology application and environmental analysis. The units have a stable base, which allows heavy loads to be handled for long periods of continuous use.
- Nine different shaking programmes, so no need to adjust settings for individual users
- Each programme has nine steps for speed and time
- Digital timer which can be set from 0 s to 99 h 99 min 59 s or for continuous operation
- Separate LED displays allow shaking speed and time to be changed manually during the programme
- Can be used in an incubator, cold room or environmental chamber
Ordering information: Supplied with 4×150 mm vertical rods for accepting the variety of optional attachments.