Overhead shakers, Reax 20 series
Supplier: Heidolph Instruments GmbH & Co.KG
Certificates
About this item
Overhead shaker with one dimensional swirling action, designed for homogeneous mixing, ideal for haematology, medical diagnostics, materials testing and biochemistry. Units have analogue control for adjusting speed setting.
- Series has different models that hold 4, 8 or 12 bottles
- Designed for continuous use
- Bottles can be attached quickly and easily
- Vessels up to 270 mm high with maximum Ø 136 mm can be fixed using the optional tension plate
- Ideal for use under controlled conditions, can be used at 0 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Complies with DIN 38414 part 4 - Determination of effluent in water
* Speed ranges of 0,5 - 8 min-1 and 2 - 32 min-1 are also available on request.
Certifications: Complies with DIN 38414 part 4 - Determination of effluent in water. IP protection class according to DIN EN 60529: IP 21.
Delivery: Supplied with attachment for two litre bottles; attachments for 0,5 and 1 litre bottles are available, please order required accessories separately.
Caution: * Speed ranges of 0,5 to 8 min⁻¹ and 2 to 32 min⁻¹ are also available on request.
Specifications
- Catalog No:
- 445-1312
- 445-1308
- Model:
- Reax 20/12
- Reax 20/8
- Shaking motion:
- Overhead
- Overhead
- Speed:
- 1 - 16 min⁻¹*
- 1 - 16 min⁻¹*
- Max. load:
- 30 kg
- 30 kg
- Power input:
- 280 W
- 280 W
- W×D×H:
- 1050×520×465 mm
- 770×520×465 mm
- Weight:
- 33 kg
- 28 kg
Specifications
Frequently Bought Together