Order Entry
Czech Republic
ContactUsLinkComponent
Orbital shaker, KS 501 digital
Orbital shaker, KS 501 digital
Supplier:  IKA
Certificates
undefined
Orbital shaker, KS 501 digital
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAA25002985
  • Model:
  • KS 501 digital (integral USB + RS232)
  • Speed:
  • 0 - 300 min⁻¹
  • Shaking motion:
  • Orbital
  • Max. load:
  • 15 kg
  • Power input/output:
  • 70/19 W
  • Orbit:
  • 30 mm
  • Weight:
  • 26 kg
  • W×D×H:
  • 505×585×120 mm

Specifications

Frequently Bought Together