Single- channel peristaltic pump heads
Dodavatel: Heidolph Instruments GmbH & Co.KG
Certifikáty
O tomto produktu
Models SP quick 1,6 and 2,5 mm.
For low pulsation pumping and rapid tubing changing.
Model SP quick 1,6 mm:
Rated flow 0,3 to 3300 ml/min (depending on the drive and tubing used)
For tubing with 1,6 mm wall thickness
5 rollers ensure low pulsation; rollers and roller bearings made from stainless steel
Fast, easy tubing changing
Model SP quick 2,5 mm:
Rated flow 0,3 to 3300 mL/min (depending on the drive and tubing used)
For tubing with 2,5 mm wall thickness
5 rollers ensure low pulsation; rollers and roller bearings made from stainless steel
Fast, easy tubing changing
Frequently Bought Together