VWR®, Digital Thermo-Hygrometer
Catalog # 620-0915
Supplier: VWR Collection
Specifications
- Range:0…50 °C; −50…+70 °C; 20 - 99% RH
- Resolution:0,1 °C
- Weight:136 g
- W×D×H:63,5×95,3 mm
- Environmentally Preferable:
- Accuracy:±1,0 °C; ±5,0% RH
- Pk:1
Specifications
About this item
This digital thermo-hygrometer is designed for temperature and humidity measurements in fridges and freezers. It is suitable for use in food and beverage processing, storage and chemistries.
- Switch the temperature readings from the internal sensor to the external probe
- Maximum/minimum values, memory switchable and daily reset function
- Large display shows all values simultaneously
- The SET, ¹²/₂₄, ALERT function buttons are on the back of the unit, so the unit only has three buttons on the front
- The display for the internal sensor is noted as 'INT' and the external sensor as 'EXT'
Internal sensor and external probe with cable (3 metre).
W×H: 63,5×95,3 mm
Weight: 136 g
Certifications: RoHS compliant. Tested and calibrated in exclusive triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.
Delivery: Supplied with waterproof sensor, magnetic backing, AAA battery, certificate of calibration and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions. The screen is shipped with a protective film.
Caution: Zone 2 with freeze alert for congelation.