VWR®, Analogue Thermo-Hygrometer
Catalog # 620-0923
Supplier: VWR Collection
Specifications
- Ø:127 mm
- Range:0…120 °C; 0 - 100% RH
- Environmentally Preferable:
- Division:1,0 °C; 2,0% RH
- Pk:1
Specifications
About this item
For all environments, this analogue thermo-hygrometer can withstand use inside incubators, refrigerators and freezers. It features contrasting black temperature dial and red humidity dial against a white background.
- Round design
- Stainless steel casing
- Large easy to read dial
Ø: 127 mm
Delivery: Supplied with a hook for wall mounting.