Blow lamp, X 2000
Supplier: CAMPING GAZ
Certificates
About this item
Multi-purpose blowtorch for soft and hard soldering and many other applications.
- Handle made of polypropylene for high impact resistance
- One-hand operation of the adjustment knob
- Gas consumption: 120 g/h
- Flame temperatures up to 1750 °C
Butane cartridge available separately.
Run time: >1 h 40 min
Weight: 380 g
Frequently Bought Together