Order Entry
Czech Republic
ContactUsLinkComponent
ALPS™ 3000 Automated Microplate Heat Sealer
ALPS™ 3000 Automated Microplate Heat Sealer
  731-0201
   Low Manufacturing Impact
undefined
ALPS™ 3000 Automated Microplate Heat Sealer
  731-0201
   Low Manufacturing Impact

 

  • Description:
    ALPS™ 3000 automated microplate heat sealer
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    ALPS™ 3000
  • Environmental certification:
    NAR Certificate of Retirement
  • Electrical:
    110 - 240 V, 50 - 60 Hz
  • Weight:
    12 kg
  • W×D×H:
    185×414×350 mm
  • Sealing temperature range:
    200 °C
  • Pk:
    1

 

 

The ALPS™ 3000 microplate heat sealer is a fast, compact heat sealer created for optimal robotic integration in high throughput environments, whilst allowing manual, benchtop control.

  • Seals are top-loaded and easily accessible, with rapid plate sealing action
  • Touch screen technology for easy operation and clear fault diagnosis
  • Can be integrated with the majority of commercially available plate stackers

Equipped with both on-board touch screen operation for bench top use and an RS232 port, plus programming parameters for robotic integration. Sensors detect the presence of sealing tape, microplate and air input, allowing automatic system shut-off to eliminate product waste, system hold-ups and potential injury.

 : Supplied with plate carrier for non skirted PCR plates, 3 plate carrier inserts, anti-surge fuses, 2 vacuum cups, 3 m air line, film loading tool, RS232 communications cable, power cable and operation manual.