Order Entry
Czech Republic
ContactUsLinkComponent
Conductivity/TDS/°C meters, bench, 4510 / 4520
Conductivity/TDS/°C meters, bench, 4510 / 4520
Catalog # JENW35440-06
Supplier:  Cole-Parmer
undefined
Conductivity/TDS/°C meters, bench, 4510 / 4520
Catalog # JENW35440-06
Supplier:  Cole-Parmer

Specifications

  • Temperature range:
    –10...+105 °C
  • Description:
    Bench conductivity/TDS/°C meter 4510, EU-Plug
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    4510
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,1 °C
  • Resistivity resolution:
    -
  • W×D×H:
    210×250×55 mm
  • Compliance:
    -
  • Conductivity accuracy:
    ±0,5% ±2 digits
  • Conductivity cell constant:
    0,010 - 19,999 cm-1
  • Conductivity range:
    6 auto-selected from 0 to 1999 mS/cm*
  • Conductivity resolution:
    0,01 µS - 1 mS
  • Connections:
    7-pin DIN
  • Display:
    Backlit LCD
  • Outputs:
    Analogue and RS232
  • Resistivity range:
    -
  • Salinity accuracy:
    -
  • Salinity range:
    -
  • Salinity resolution:
    -
  • TDS accuracy:
    ±0,5% ±2 digits
  • TDS range:
    7 auto-selected from 0 to 1999 g/l*
  • TDS resolution:
    0,01 mg/l - 1 g/l
  • Temperature compensation:
    ATC and manual, 0 to +100 °C
  • Weight:
    0,850 kg
  • Pk:
    1

Specifications

About this item

4510 is an easy-to-use meter offering the flexibility to meet the broadest range of applications and for those where greater accuracy is required. With automatic conductivity standard recognition and endpoint detection. 4520 is a high specification laboratory conductivity/resistivity/TDS/salinity/°C meter that offers additional accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. The dedicated 'pure water' mode ensures the optimum accuracy for this difficult application.

  • Simultaneous display of conductivity or TDS and temperature
  • Automatic selection of range for best resolution
  • Calibration by cell constant or standard solutions
  • Storage of up to 32 results (4510) or 500 results (4520)
  • 4510: Bi-directional RS232 link to printer or PC
  • 4520: Infra-red data link (IrDA) for connection to printer and RS232 link to connect to printer or PC via DataWay software

* With cell constant (K)=10

High specification laboratory conductivity/resistivity/TDS/salinity/°C meter that offers additional accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. The dedicated 'pure water' mode ensures the optimum accuracy for this difficult application.

Ordering information: 4510 and 4520 supplied with glass conductivity probe 663-0005 with ATC (K=1), electrode holder and power supply.

Conductivity cells

Product Information