Order Entry
Czech Republic
ContactUsLinkComponent
VWR® Spec-Wipe® 3, Cleanroom Wipes, Non Woven
VWR® Spec-Wipe® 3, Cleanroom Wipes, Non Woven
Supplier:  VWR Collection
Certificates
undefined
VWR® Spec-Wipe® 3, Cleanroom Wipes, Non Woven
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 115-0031
  • 115-0032
  • Model:
  • Spec-Wipe® 3
  • Spec-Wipe® 3
  • Basis weight:
  • 67 g/m²
  • 67 g/m²
  • Absorbency - extrinsic:
  • 335 ml/m²
  • 335 ml/m²
  • Absorbency - intrinsic:
  • 4,82 ml/g
  • 4,82 ml/g
  • Absorbency rate:
  • 1 s
  • 1 s
  • Extractables - using deionised water:
  • 0,056 g/m²
  • 0,056 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,015 g/m²
  • 0,015 g/m²
  • Fibres (>100 µm):
  • 14,8×10³/m²
  • 14,8×10³/m²
  • Particle generation (>=0,5 µm):
  • 17,1 × 10⁶/m²
  • 17,1 × 10⁶/m²
  • Ions - chloride:
  • 7,8 ppm
  • 7,8 ppm
  • Ions - sodium:
  • 11,2 ppm
  • 11,2 ppm

Specifications

Frequently Bought Together