Cleanroom wipes, AlphaSorb® HC
Supplier: Texwipe
Certificates
About this item
AlphaSorb® HC is a cleanroom laundered, 2 ply, 100% polyester wipe made from continuous-filament polyester knitted in a double-knit interlock pattern.
- Combine high sorbency with low particle and extractable levels
- Allow rigorous wiping with minimal release of fibres
- Also available sterile (Please refer to website for ordering information)
Developed specifically for the pharmaceutical industry and other critical environments where high absorbency is required. Autoclavable.
Suitable for use in class 10, ISO 4 cleanrooms.
Colour: White.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on suppliers website.
Specifications
- Catalog No:
- 115-0467
- TEXWTX2409
- 115-0307
- Model:
- AlphaSorb® HC
- AlphaSorb® HC
- AlphaSorb® HC
- Basis weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- Absorbency:
- 680 ml/m²
- 680 ml/m²
- 680 ml/m²
- Absorbency rate:
- 1 s
- 1 s
- 1 s
- Extractables - using deionised water:
- 0,01 g/m²
- 0,01 g/m²
- 0,01 g/m²
- Extractables - using isopropyl alcohol:
- 0,02 g/m²
- 0,02 g/m²
- 0,02 g/m²
- Fibres (>100 µm):
- 500/m²
- 500/m²
- 500/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 2,5 × 10⁶/m²
- 2,5 × 10⁶/m²
- 2,5 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 95000/m²
- 95000/m²
- 95000/m²
- Ions - chloride:
- 0,02 ppm
- 0,02 ppm
- 0,02 ppm
- Ions - potassium:
- 0,02 ppm
- 0,02 ppm
- 0,02 ppm
- Ions - sodium:
- 0,05 ppm
- 0,05 ppm
- 0,05 ppm
Specifications
Frequently Bought Together