Order Entry
Czech Republic
ContactUsLinkComponent
Cleanroom wipes, sterile, SterileWipe™ HS II
Cleanroom wipes, sterile, SterileWipe™ HS II
Catalog # 115-0311
Supplier:  Texwipe
Cleanroom wipes, sterile, SterileWipe™ HS II
Catalog # 115-0311
Supplier:  Texwipe

Specifications

  • Packed:
    5 inner bags of 20 wipes, 5 bags/case
  • Description:
    TX3210
  • L×W:
    310×310 mm
  • Environmentally Preferable:
  • Model:
    SterileWipe™ HS II
  • Fibres (>100 µm):
    55000/m²
  • Basis weight:
    69 g/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    28 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    1,15 × 10⁶/m²
  • Absorbency:
    320 ml/m²
  • Absorbency rate:
    <0,3 s
  • Extractables - using deionised water:
    0,03 g/m²
  • Extractables - using isopropyl alcohol:
    0,01 g/m²
  • Pk:
    500

Specifications

About this item

SterileWipe™ HS II is a non woven cellulose/polyester-blend wipe offering both durability and absorbency. It is an excellent general purpose sterile wipe in areas where economy and cleanliness are of critical importance. Designed for cleaning and polishing equipment and environmental surfaces during and following production flow.

  • Hydroentangled and binder-free wipe with high sorbency and strength
  • Absorbent wipe combines low particle counts and extractable levels with high degree of solvent compatibility
  • Sterilised by gamma radiation to a 10⁻⁶ SAL (Sterility Assurance Level) in accordance with AAMI guidelines
  • Expiry-dated and supplied with lot-specific Certificates of Irradiation and Compliance
  • Ideal for spill control and for wiping down in sterile gowning rooms

Suitable for use in Class 1000, ISO 5 - 8, M4.5 cleanrooms.

Colour: White.

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.