Kjeldahl analysis weighing boats, Grade 609, Whatman™
611-3990
- Colour:White
- Seq:01
- Size:55×10×10 mm
- W×D×H:50×10×10 mm
- Thickness:0,07 mm
- Weight:80 g/m²
- Pk:100
Cytiva's Whatman parchment weighing boats are designed so users can collect, transfer and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results.
- A fast and reliable way to safely transfer samples for Kjeldahl analysis
- Excellent for both weighing and quantitative sample transfer
- Made from low nitrogen parchment paper
- No glue or chemical additives
- Weighing boats dissolve residue-free in the digestion solution without influencing analytical results
Cytiva's business offers weighing papers for Kjeldahl analysis.
Weight 80 g/m²