Tubing, rubber, Versilon™ GA
Catalog # 228-1374
Supplier: Saint Gobain Life Sciences
Specifications
- Tubing ext.Ø:12,00 mm
- Tubing int.Ø:8,00 mm
- Wall thickness:2,00 mm
- Colour:Light brown
- Seq:20
- Pk:25 m
Specifications
About this item
Natural rubber, light brown, slightly translucent.
- Excellent elasticity, 500% extension possible
- Suitable for steam sterilisation
- Complies with the requirements of the US Food and Drugs Agency FDA
This tubing offers excellent elasticity and resilience. It is easy to fit on all types of connectors; it has similar properties to latex and replaces it in most laboratory and general industrial applications. Typical applications include general laboratory, blood and tissue evaluation, all kinds of dispensing, soap and cleaners, alcohol and dairy.
Temperature resistance: −40 to +70 °C.
Hardness (Shore durometer A): 40.
Density: 0,98.
Sterilisation methods: steam 30 minutes at 1 bar (+141 °C); ethylene oxide.