Order Entry
Czech Republic
ContactUsLinkComponent
 
VWR®, General Purpose Liquid-in-Glass Thermometers
Catalog # 620-0884
Supplier:  VWR Collection
undefined
VWR®, General Purpose Liquid-in-Glass Thermometers
Catalog # 620-0884
Supplier:  VWR Collection

Specifications

  • Immersion depth:
    Total
  • Length:
    305 mm
  • Seq:
    04
  • Accuracy:
    ±1,5 °C
  • Division:
    1,0 °C
  • Pk:
    1
  • Range:
    −10...+200 °C

Specifications

About this item

These thermometers contain red organic liquid against white back glass and are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

  • Partial or total immersion
  • Red liquid against white back glass
  • Permanent scale embedded in the glass

Division: 1,0 °C

Length: 305 mm

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Packaging: Individually protected in Safety-Pak.