Order Entry
Czech Republic
ContactUsLinkComponent
Medium foam head swabs
Medium foam head swabs
Catalog # 710-0549
Supplier:  Texwipe
undefined
Medium foam head swabs
Catalog # 710-0549
Supplier:  Texwipe

Specifications

  • Handle length:
    93 mm
  • Handle width:
    4,3 mm
  • Head length:
    12 mm
  • Head width:
    5 mm
  • Description:
    Medium flexible head swabs
  • Length:
    105 mm
  • Seq:
    01
  • Shaft/head:
    Nylon/PU
  • Pk:
    1.000

Specifications

About this item

General purpose swab with a closed-cell polyurethane foam head offers excellent durability and cushioning. Made from PU foam with 100 pore per inch porosity.

  • Swab features a flexible nylon paddle
  • Low particle and fibre generation
  • Good chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904